Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Piece Horn, Air, Black, Under-Hood

  • Mfr # 419

  • Zoro # G1964934


product price: $45.15
/ea

Key Features

Type
Air
Length (In.)
4 1/2 in
Width (In.)
2 1/2 in
Height (In.)
4 1/2 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419
Zoro #
G1964934
UPC #
080217004190
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Width (In.)
2 1/2 in
Height (In.)
4 1/2 in
Overall Length
5 1/8 in
Overall Width
3 in
Overall Height
4 1/2 in

Details

Item
Air Horn
Type
Air
Voltage
12V DC
Mounting
Under-Hood
Finish
Unfinished
Decibels (dB)
118 dB @ 1 meter
Material
Plastic
Includes
10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
For Use On
Cars Trucks Motorcycles And Commercial Vehicles
Color
Black
Features
Maintenance Free
Sound Level - Maximum
124 dB
Horn Operation
Air
Compatible Vehicle Type
Passenger Vehicles
Frequency
530 Hz, 680 Hz
Mount Type
Bolt
Tone Type
High Tone
Standards
ABYC, CN ZL200910259133.X, CN ZL200930182277.0, EP DSN NO. 001129159-0001, OHIM 001320824-0001-0002, OHIM 001320832-0001-0002, TW I385643, US 7712430, US 7802535, US 7938078
Current
16 A
Number of Horns
1
Operating Voltage
12V DC

Description

One Piece Horn, Air, Length 4 1/2 In., Width 2 1/2 In., Height 4 1/2 In., Material Plastic, Finish Black, Under-Hood Mounting, Decibels 118 dB, Voltage 12 DC, For Use On Cars Trucks And Commercial Vehicles, Includes Universal Mount, Relay, and Window Decal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.