Zoro Homepage

Strobe Light, Blue, 12 to 60V DC, Variable FPM, 7 in Dia., Permanent

  • Mfr # 3085PPM-B

  • Zoro # G7613365


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Power Source
12 to 60V DC
Lamp Life
50,000 hr.
Lens Material
Polycarbonate
Flashes per Minute
Variable
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3085PPM-B
Zoro #
G7613365
UPC #
080217030854
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/4 in
Overall Diameter
7 in
Diameter
4 1/2 in
Width
4 1/2 in
Depth
4 1/2 in
Length
4 1/2 in

Details

Item
Strobe Light
Color
Blue
Power Source
12 to 60V DC
Lamp Life
50,000 hr.
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
SAE Class II
Features
360 Visibility, Easy Replacement, Maintenance Free
Voltage
12 to 60V DC
Base Material
Plastic
Number of Flash Patterns - Vehicle Lighting
8
Includes
Permanent Screws
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology
LED
Shape
Round
Light Color
Blue
Mount Style
Surface
Maximum Brightness
60 lm
Electrical Connection
Pigtail
Lens Color
Blue
Light Pattern
Flashing
Number of Bulbs
20
Wire Exit
Bottom
Current
1.37 A
Installation Type
Permanent
Number of Flash Patterns
8
Series
Apollo 8
Light Type
Flashing Beacon
Watts
20 W
Number of LEDs
20
Current Drawn
1.37 A
Light Output
60 Lumen
Mounting
Permanent
Light Modes
Flashing
Operating Voltage
12 to 60V DC

Description

Strobe Light, Light Type Flashing Beacon, Light Color Blue, Wattage 20 W, Lens Color Blue, Shape Round, Light Pattern Flashing, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 60V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 4 1/2 in, Maximum Brightness 60 lm, Series Apollo 8, Number of Flash Patterns 8, Includes Permanent Screws, Mount Style Surface, Base Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.