Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8006-1-6C
Zoro #
G3748324
UPC #
080217800617
Country of Origin
China
Details
Item
Strobe System
Voltage
12 to 24V DC
Includes
Strobe Heads, Power Supply, Power Cables, Mounting Hardware & Instructions
Number of Heads
(6) Screw-In
Strobe Head Color
Clear
Connection Type
AMP
Number of Flash Patterns
6
Description
Strobe System, Number of Heads (6) Screw-In, Strobe Head Color Clear, Connection Type AMP, Number of Flash Patterns 6, Voltage 12 to 24V DC, Includes Strobe Heads, Power Supply, Power Cables, Mounting Hardware & Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.