Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBV2-SAE16
Zoro #
G4693057
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
SAE16
Details
Body Material
Carbon Steel
Body Style
2-Way
Ball Material
Hard Chrome Plated Steel
Item
Ball Valve,2-Way,#16 SAE Ports
Ball Valve Basic Body Material
Carbon Steel
Max. Pressure
4500 psi
Temp. Range
-20 Degrees F to 175 Degrees F
Handle Type
L-Handle
Connection Type
SAE
Ball Valve Product Group
Manual
Description
Ball Valve,2-Way,#16 SAE Ports
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.