Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 7 1/2, EW, W10318

  • Mfr # W10318

  • Zoro # G8715174


product price:  $204.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10318
Zoro #
G8715174
UPC #
018464070897
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
EW
Height
10 in
Heel Height
1 in or Greater
Width
XW
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Wellington Boot
Last Number or Name
M711
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Insole System
Dual Density PU EPX Anti-Fatigue
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Conductive
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.78
Shank Material
Nylon
Electrical Hazard Rated
Yes
Liner Material
PC Dry Lining
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Footwear Construction Type
Direct Attached
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Toe Cap Material
Composite
Style Family
Wellington Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.