Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Brown, 9, EW, W211165

  • Mfr # W211165

  • Zoro # G705347391


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
XW
Style Number
W211165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211165
Zoro #
G705347391
UPC #
195017512698
Country of Origin
Cambodia

Dimensions

Size
9
Width
XW
Footwear Width
EW
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
W211165
Waterproof
Yes
Insulated
No
Metatarsal Guard
Internal
Footwear Construction Type
Direct Attach
Midsole Technology
Direct Attach
Heat Resistant
No
Completely Non Metallic
No
Insole Color
Gray
Chemical Resisting Sole
No
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Ninety Degree Heel
Yes
Conductive
No
Shank Material
Nylon
Midsole Material
Polyurethane
Outsole Material
Rubber
Outsole Technology
Wolverine(R) DuraShocks(R)
Non-Marking Upper
No
Non Metallic Upper
No
Footwear Closure Type
Front Lace
Upper Material Description
Leather
Laces Color
Brown
Metal Chip Resisting Sole
No
Insole Material
EVA
Upper Color
Brown
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Resists
Oils, Slips
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Heel Style
Defined Heel
Closure Type
Lace Up
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Toe Style
Round Toe
Liner Material
Mesh
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Footwear Construction
Direct Attach
Insole System
Removable Full Cushion
Upper Material
Leather
Footwear Shank
Yes
Last Number or Name
Raider Durashocks
Electrical Hazard Rated
Yes
Static Dissipative
No
Non-Marking Sole
No
Wide Toe Cap
Yes
Insulation Type
None
Metatarsal System
TPU Metatarsal Protection
Outsole Color
Black
Upper Boot Material
All Leather
Metatarsal Guard Style
Internal
Lugs
Metal
Footwear Shank Type
Nylon
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.68
Toe Cap Material
Carbon Fiber
Insole Technology
Full Cushioned, Removable
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.6
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Direct Attach
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.