Zoro Homepage

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 14, M, W211099

  • Mfr # W211099

  • Zoro # G603536354


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211099
Zoro #
G603536354
UPC #
194917627181
Country of Origin
Cambodia

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W211099
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Chain Saw Cut Resistant
No
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attach
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Last Number or Name
099
Upper Material Description
Leather
Outsole Material
Rubber
Liner Material
Mesh
Metatarsal Guard
No
Upper Material
Leather
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Non-Marking Upper
No
Midsole Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank Type
Nylon
Insulated
No
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Footwear Style
6 in Work Boot
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2413-18M1/75 C75 EH
Conductive
No
Heat Resistant
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Insole System
Full Cushion
Static Dissipative
No
Lugs
Rubber
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Construction
Direct Attached
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.49
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W211099

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.