Men's 6-Inch Hiker Boot, 8 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717

  • Zoro # G2048118


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10717
Zoro #
G2048118
UPC #
883799022732
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Metatarsal Guard
No
Footwear Construction Type
Countour Welt(R)
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Insulation Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.58
Standards
ASTM F2413-18
Completely Non Metallic
Yes
Outsole Material
Polyurethane, Rubber
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Footwear Shank Type
Nylon
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Insulated
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Liner Material
Mesh
Last Number or Name
N7106
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Liner Technology
Moisture Wicking
Insole Technology
Removable
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Construction
Welted
Outsole Technology
Dual Density
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W10717

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.