Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G205293563


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G205293563
UPC #
194917344385
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Heat Resistant
No
Upper Color
Black
Lugs
Rubber
Footwear Style
6 in Work Boot
Midsole Material
EVA
Waterproof Type
Waterproof Membrane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18M1/75 C75 EH
Heel Style
Defined Heel
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non Metallic Upper
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Liner Material
Mesh
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Predominant Footwear Color
Black
Non-Marking Upper
No
Completely Non Metallic
No
Shank Material
Nylon
Conductive
No
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cemented
Midsole Technology
Ultra Light Compression
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Last Number or Name
042
Insole System
Removable Ortholite
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
OrthoLite(R), Removable
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.95
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.