Men's 6-Inch Work Boot, 10, Carbon Fiber Toe, 6 in H, Peanut, W211165

  • Mfr # W211165

  • Zoro # G504845210


product price:  $194.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Width
M
Style Number
W211165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211165
Zoro #
G504845210
UPC #
195017512834
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Style Number
W211165
Upper Boot Material
All Leather
Waterproof
Yes
Toe Style
Round Toe
Slip Resistant
Yes
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Insulated
No
Oil Resisting Sole
Yes
Outsole Color
Black
Footwear Construction
Direct Attach
Midsole Technology
Direct Attach
Lugs
Metal
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Resists
Oils, Slips
Max. Heat Rating
572 Degrees F
Heel Style
Defined Heel
Removable Insole
Yes
Upper Material
Leather
Insole Color
Gray
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Laces Color
Brown
Non-Marking Sole
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Metal Chip Resisting Sole
No
Last Number or Name
Raider Durashocks
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Upper Color
Brown
Insole System
Removable Full Cushion
Insulation Type
None
Outsole Technology
Wolverine(R) DuraShocks(R)
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Liner Material
Mesh
Metatarsal Guard Style
Internal
Heat Resistant
No
Conductive
No
Non-Marking Upper
No
Footwear Construction Type
Direct Attach
Metatarsal System
TPU Metatarsal Protection
Metatarsal Guard
Internal
Toe Shape
Round
Insole Material
EVA
Footwear Shank
Yes
Outsole Material
Rubber
Upper Material Description
Leather
Wide Toe Cap
Yes
Footwear Closure Type
Front Lace
Completely Non Metallic
No
Shank Material
Nylon
Chemical Resisting Sole
No
Toe Cap Material
Carbon Fiber
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.68
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Slip-Resistance Value - SATRA Heel - Wet
0.6
Construction
Direct Attached
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.