Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G504377216


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G504377216
UPC #
194917344620
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Non Metallic Upper
No
Static Dissipative
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Conductive
No
Lugs
Rubber
Oil Resisting Sole
Yes
Liner Material
Mesh
Upper Color
Brown
Standards
ASTM F2413-18M1/75 C75 EH
Metal Chip Resisting Sole
No
Heat Resistant
No
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Insulated
No
Heel Style
Defined Heel
Puncture Resistant Insole
No
Midsole Material
EVA
Non-Marking Upper
No
Shank Material
Nylon
Non-Marking Sole
Yes
Insole System
Removable Ortholite
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Upper Material Description
Leather/Mesh
Midsole Technology
Ultra Light Compression
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Last Number or Name
043
Upper Boot Material
All Leather
Style Family
6-Inch Work Boot
Insole Technology
OrthoLite(R), Removable
CSA Standards Met
No Puncture-Resistant Sole
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.95
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Ultra Light Compression
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.