Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G204377202


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G204377202
UPC #
194917344651
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Conductive
No
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Non-Marking Upper
No
Shank Material
Nylon
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
CSA Footwear Standard
No Puncture Protection
Upper Color
Brown
Electrical Hazard Rated
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Upper Material Description
Leather/Mesh
Last Number or Name
043
Non Metallic Upper
No
Heel Style
Defined Heel
Max. Heat Rating
572 Degrees F
Midsole Technology
Ultra Light Compression
Insole System
Removable Ortholite
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Midsole Material
EVA
Oil Resisting Sole
Yes
Lugs
Rubber
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Standards
ASTM F2413-18M1/75 C75 EH
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.95
Maximum Heat Rating
572 Degrees F
Insole Technology
OrthoLite(R), Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.