Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G905293542


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211042
Zoro #
G905293542
UPC #
194917344286
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Max. Heat Rating
572 Degrees F
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insole System
Removable Ortholite
Upper Boot Material
All Leather
Heat Resistant
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Conductive
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Metatarsal Guard Style
None
Completely Non Metallic
No
Standards
ASTM F2413-18M1/75 C75 EH
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
No
Lugs
Rubber
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Midsole Technology
Ultra Light Compression
Liner Material
Mesh
Static Dissipative
No
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Upper Color
Black
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Last Number or Name
042
Oil Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Dry
0.95
Midsole Technology (PRINT)
Ultra Light Compression
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.