Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G605340515


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211043
Zoro #
G605340515
UPC #
194917344538
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
043
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Standards
ASTM F2413-18M1/75 C75 EH
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Upper Color
Brown
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Lugs
Rubber
Non-Marking Upper
No
Non Metallic Upper
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Heat Resistant
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Heel Style
Defined Heel
Shank Material
Nylon
Insole System
Removable Ortholite
Footwear Sole Pattern
Lug
Upper Material Description
Leather/Mesh
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Construction Type
Cemented
Midsole Technology
Ultra Light Compression
Predominant Footwear Color
Brown
CSA Footwear Standard
No Puncture Protection
Conductive
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Insulated
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
OrthoLite(R), Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Ultra Light Compression
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.