Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G004377204


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G004377204
UPC #
194917344675
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Upper Color
Brown
Oil Resisting Sole
Yes
Insole System
Removable Ortholite
Standards
ASTM F2413-18M1/75 C75 EH
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Nylon
Non-Marking Sole
Yes
Heat Resistant
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Upper Material Description
Leather/Mesh
Midsole Technology
Ultra Light Compression
Liner Material
Mesh
Insulated
No
Static Dissipative
No
Lugs
Rubber
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Last Number or Name
043
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Conductive
No
Max. Heat Rating
572 Degrees F
Heel Style
Defined Heel
CSA Footwear Standard
No Puncture Protection
Non Metallic Upper
No
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Insole Technology
OrthoLite(R), Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.95
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.