Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G605258407
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8225
Zoro #
G605258407
UPC #
617420223027
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Heat Resistant
Yes
Heel Style
Defined Heel
Puncture Resistant Insole
No
Insulated
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Technology
Direct Attach
Non Metallic Upper
No
Outsole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Closure Type
Front Lace
Upper Material Description
Leather
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Toe Shape
Round
CSA Footwear Standard
No
Closure Type
Lace Up
Laces Color
Black
Insole Color
Black
Last Number or Name
8225
Conductive
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Wide Toe Cap
No
Lugs
Metal
Removable Insole
Yes
Footwear Shank Type
Nylon
Footwear Construction
Direct Attach
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insole Material
Memory Foam
Insole System
Removable
Insulation Type
None
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Upper Color
Brown
For Outdoor Traction
Yes
Toe Style
Round Toe
Standards
ASTM F2413-18
Shank Material
Nylon
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Liner Material
Nylon
Footwear Shank
Yes
Non-Marking Upper
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Construction
Cemented
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Oily
0.42
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.