Men's 6-Inch Work Boot, 7, Carbon Fiber Toe, 6 in H, Brown, W211165

  • Mfr # W211165

  • Zoro # G804845200


product price:  $194.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Width
M
Style Number
W211165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211165
Zoro #
G804845200
UPC #
195017512773
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Brown
Style Number
W211165
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Construction Type
Direct Attach
Slip Resistant
Yes
Footwear Construction
Direct Attach
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Waterproof Type
Waterproof Membrane
For Outdoor Traction
Yes
Toe Shape
Round
Upper Material Description
Leather
Liner Material
Mesh
Closure Type
Lace Up
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Max. Heat Rating
572 Degrees F
Conductive
No
Metatarsal Guard Style
Internal
Insulation Type
None
Metatarsal System
TPU Metatarsal Protection
Lugs
Metal
Resists
Oils, Slips
Midsole Material
Polyurethane
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Heat Resistant
No
Last Number or Name
Raider Durashocks
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Insole Color
Gray
Predominant Footwear Color
Brown
Outsole Material
Rubber
Non-Marking Upper
No
Chemical Resisting Sole
No
Shank Material
Nylon
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Toe Style
Round Toe
Outsole Technology
Wolverine(R) DuraShocks(R)
Heel Style
Defined Heel
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Outsole Color
Black
Non-Marking Sole
No
Oil Resisting Sole
Yes
Insole Material
EVA
Footwear Closure Type
Front Lace
Metatarsal Guard
Internal
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Footwear Style
6 in Work Boot
Upper Color
Brown
Completely Non Metallic
No
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Laces Color
Brown
Upper Material
Leather
Removable Insole
Yes
Puncture Resistant Insole
No
Insole System
Removable Full Cushion
Midsole Technology
Direct Attach
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Wet
0.6
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.68
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.