Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G803665793


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G803665793
UPC #
194917344194
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Upper Color
Black
Shank Material
Nylon
Footwear Construction Type
Cemented
Heat Resistant
No
Last Number or Name
042
Midsole Technology
Ultra Light Compression
Footwear Sole Pattern
Lug
Conductive
No
CSA Footwear Standard
No Puncture Protection
Non Metallic Upper
No
Oil Resisting Sole
Yes
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Midsole Material
EVA
Completely Non Metallic
No
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heel Style
Defined Heel
Static Dissipative
No
Lugs
Rubber
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Insole System
Removable Ortholite
Footwear Style
6 in Work Boot
Non-Marking Upper
No
Insulated
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18M1/75 C75 EH
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Liner Material
Mesh
Construction
Cemented
Insole Technology
OrthoLite(R), Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.95
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.