Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G605293439


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G605293439
UPC #
194917344224
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Electrical Hazard Rated
Yes
Last Number or Name
042
Conductive
No
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Upper Color
Black
Non-Marking Sole
Yes
Non-Marking Upper
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
No
Heat Resistant
No
Upper Material Description
Leather/Mesh
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Midsole Technology
Ultra Light Compression
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole System
Removable Ortholite
Lugs
Rubber
Midsole Material
EVA
Puncture Resistant Insole
No
Standards
ASTM F2413-18M1/75 C75 EH
Liner Material
Mesh
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Insulated
No
Heel Style
Defined Heel
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Slip-Resistance Value - Mark II - Dry
0.95
Insole Technology
OrthoLite(R), Removable
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Ultra Light Compression
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.