
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 10.5D
Mfr # A8815-10.5D
Zoro # G822926288
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Midsole Material
EVA
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-10.5D
Zoro #
G822926288
UPC #
810151187884
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
D
Width
D
Details
Outsole Material
Rubber
Removable Insole
Yes
Item
Boot
Metatarsal Guard (Yes, No)
No
Midsole Material
EVA
Standards
AT, EH, WP, SR
Waterproof
Yes
Closure Type
Lace Up
Upper Material
Leather
Liner Material
Textile
Style Number
A8815
Gender
Men
Toe Type
Aluminum
Series
Blacksmith
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.