Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G304377195


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211043
Zoro #
G304377195
UPC #
194917344491
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
043
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Upper Color
Brown
Metatarsal Guard Style
None
Waterproof Type
Waterproof Membrane
Liner Material
Mesh
Footwear Style
6 in Work Boot
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Standards
ASTM F2413-18M1/75 C75 EH
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Completely Non Metallic
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Midsole Technology
Ultra Light Compression
Shank Material
Nylon
Puncture Resistant Insole
No
Non-Marking Upper
No
Chemical Resisting Sole
Yes
Insulated
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Ortholite
Lugs
Rubber
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.95
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Defined Heel
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Ultra Light Compression
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.