
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 15 - 6E
Mfr # A8816-15-6E
Zoro # G222925911
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Style Number
A8816
Upper Material
Leather
Color
Black
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-15-6E
Zoro #
G222925911
UPC #
810151188669
Country of Origin
China
Dimensions
Size
15
Footwear Width
6E
Width
6E
Details
Midsole Material
EVA
Style Number
A8816
Upper Material
Leather
Color
Black
Series
Blacksmith
Toe Type
Aluminum
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Closure Type
Lace Up
Liner Material
Textile
Standards
AT, EH, WP, SR
Gender
Men
Item
Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.