Zoro Homepage

Men's 6-Inch Work Boot, Brown, W241097

  • Mfr # W241097

  • Zoro # G916282320


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Overall Height
6 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material
Leather
Removable Insole
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241097
Zoro #
G916282320
UPC #
195020677322
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material
Leather
Removable Insole
Yes
Color
Brown
Liner Material
Mesh
Liner Technology
Moisture Wicking
Waterproof
Yes
Shank Material
Nylon
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Outsole Material
Polyurethane
Toe Cap Material
Composite
Style Number
W241097
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Outsole Technology
DuraShocks
Gender
Men's
All-Leather Upper
Yes

Description

Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.