Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Cashew, 8, W241023

  • Mfr # W241023

  • Zoro # G413749692


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Width
M
Size
8
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241023
Zoro #
G413749692
UPC #
195019997325
Country of Origin
Bangladesh

Dimensions

Width
M
Size
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Conductive
No
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Insulated
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Removable Insole
Yes
Toe Cap Material
Carbon Fiber
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Static Dissipative
No
All-Leather Upper
Yes
Non Metallic Upper
No
Upper Material
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
Durashocks
Shank Material
Nylon
Midsole Material
Foam
Liner Material
Mesh
Outsole Material
Polyurethane, Rubber
Heel Definition
Defined Heel
Toe Shape
Round
Non-Marking Sole
Yes
Midsole Technology
Energy Bound
Metal Chip-Resisting Sole
No
Wide Toe Cap
Yes
Completely Non Metallic
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.