Men's 8-Inch Work Boot, 12 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680

  • Zoro # G6951332


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W05680
Zoro #
G6951332
UPC #
098682298440
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Last Number or Name
M711
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
900 Degrees F
Chain Saw Cut Resistant
No
Insole System
Full Cushion
Shank Material
Nylon
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Style
8 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Conductive
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Series
W05680
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Insole Technology
Full Cushioned
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
Maximum Heat Rating
900 Degrees F
Heel Definition
Defined Heel
Liner Technology
Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.27
Style Family
8-Inch Work Boot
Construction
Welted
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Waterproof Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
900 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W05680

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.