Men's Western Boot, 12 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049323


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10765
Zoro #
G2049323
UPC #
883799425816
Country of Origin
Bangladesh

Dimensions

Size
12
Width
XW
Height
10 in
Footwear Width
EW
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.38
Footwear Construction Type
Cemented
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Non-Marking Sole
No
Metatarsal System
No
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.85
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Footwear Closure Type
Pull On
Last Number or Name
260ST
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Waterproof Type
Water Resisting Leather
Puncture Resistant Insole
No
Insulation Type
None
Upper Boot Material
All Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
For Outdoor Traction
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Toe Shape
Square
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Series
W10765
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black, Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Toe Cap Material
Steel
Style Family
Western Boot
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.38
Liner Technology
Moisture Wicking
Insole Technology
Removable
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10765

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.