Men's Work Boot, 13 Leather, 6 in Height, Brown
Mfr # W231123
Zoro # G310066939
product price: $99.95
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W231123
Zoro #
G310066939
UPC #
195019360952
Country of Origin
Cambodia
Dimensions
Size
13
Height
6 in
Size (PRINT)
13
Overall Height
6 in
Width
M
Footwear Width
M
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.