Shop XTRATUF
See all product information
Create Account
Men's Camp Fleece Lined Ankle Deck Boot, Dark Olive Spice, Size 13
- Mfr # XMADBC30
- Zoro # G624233836
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Style Number
XMADBC30
Outsole Material
Rubber
Footwear Closure Type
Pull-on
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMADBC30
- Zoro #
- G624233836
- UPC #
- 193715656591
- Country of Origin
- China
- Toe Type
- Round
- Style Number
- XMADBC30
- Item
- Men's Camp Fleece Lined Ankle Deck Boot
- Outsole Material
- Rubber
- Footwear Closure Type
- Pull-on
- Waterproof
- Yes
- Heel Style
- Flat
- Color
- Dark Olive Spice
- Chain Saw Cut Resistant
- No
- Gender
- Men
- Upper Material
- Rubber/Neoprene
Dimensions
- Size
- 13
- Footwear Width
- M
Description
This Camp Collection of Xtratuf Ankle Deck Boots is specifically built for life at the camp site. Waterproof and complete with slip resisting and non-marking outsoles, they are still ready for the boat too. Constructed with a ripstop quarter panel, a new outsole tread pattern, and a faux shearling lining, these are the ultimate camping boots. Whether you're fishing, foraging, or sitting around the fire, the Camp Collection ADBs are ready for your next adventure. This pair also comes with an extra set of insoles, one fleece lined set and one standard set. Slip resistant, non marking rubber outdoor inspired outsole Molded BioLite footbed Durable, abrasion resistant Ripstop quarter panel Front and Rear Pull-On Tabs Faux shearling lining Bioprene, bio-based rubber foam 100% Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.