Shop WOLVERINE

Mid-CutWorkBoot, DarkTan, Men's, 11, EE, PR

  • Mfr # W251098
  • Zoro # G524302113

product price: 
$
163.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Chemical-Resisting Sole
No
Insulated
No
ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Style Number
W251098
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W251098
Zoro #
G524302113
UPC #
195021376149
Country of Origin
Bangladesh
Chemical-Resisting Sole
No
Insulated
No
ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Style Number
W251098
Heel Definition
Defined Heel
Upper Material
Leather
Color
Dark Tan
Construction
Cemented
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
Yes
Insole Technology
Dual Density
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Gender
Men's
Item
Mid-Cut Work Boot
Outsole Technology
Durashock
Includes Shank
Yes
Includes Metatarsal Guard
No
Shank Material
Nylon
Midsole Technology
Rebounding
Waterproof
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Liner Material
Mesh
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Metatarsal Guard
No
Midsole Material
EVA
Toe Type
Safety-Toe

Description

Mid-Cut Work Boot, Closure Lace Up, Color Dark Tan, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number W251098, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.