Mid-CutWorkBoot, Trail, Men's, 8.5, M, PR
- Mfr # W261029
- Zoro # G424301490
product price:Â
$
142.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Midsole Technology
Rebounding
Size
8 1/2
Closure
Lace Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W261029
- Zoro #
- G424301490
- UPC #
- 195021757535
- Country of Origin
- Bangladesh
Dimensions
- Size
- 8 1/2
- Overall Height
- 7 in
- Width
- M
Description
Mid-Cut Work Boot, Closure Lace Up, Color Trail, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number W261029, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.