This item is Discontinued.

Wolverine Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat W05065

Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (Discontinued)

  • Mfr # W05065
  • Zoro # G6548893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W05065
Zoro #
G6548893
UPC #
018468387052
Country of Origin
China

Dimensions

Size
10
Width
M
Heel Height
1 in or Greater
Height
6 in
Footwear Width
M
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Wheat
Upper Boot Material
All Leather
Item
Work Boot
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.67
Midsole Material
Polyurethane
Non-Marking Sole
No
Footwear Construction Type
Cemented
Shank Material
Nylon
Outsole Material
Polyurethane, Rubber
Waterproof
Yes
Insole System
Removable Full Cushion
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
499 Degrees F
Wide Toe Cap
No
Style Number
W05065
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Wheat
Upper Material Description
Nubuck Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.37
Liner Material
Mesh, Polyester
Chain Saw Cut Resistant
No
Insulated
No
Standards
ASTM F2413-11
Removable Insole
Yes
Color
Wheat
Waterproof Type
Waterproof Membrane
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
W05065
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Toe Cap Material
Steel
Maximum Heat Rating
499 Degrees F
Slip-Resistance Value - Mark II - Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.67
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
499 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W05065

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.