Shop WOLVERINE

Men's 6-Inch Work Boot, 11 1/2, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G1620112

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10797
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G1620112
UPC #
884401379725
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Last Number or Name
N7106
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Conductive
No
Static Dissipative
No
Ninety Degree Heel
No
Footwear Sole Pattern
Wedge
Removable Insole
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non Metallic Upper
No
Insole System
Dual Density PU EPX Anti-Fatigue
Insulated
No
Toe Shape
Round
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane, Rubber
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Waterproof Type
Full Membrane
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.82
Upper Material
Leather
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Shank Material
Nylon
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Shank Type
Nylon
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.45
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole Material
Epoxy Resin
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.82
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.