This item is Discontinued.

Wolverine Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown W191007

Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # W191007
  • Zoro # G3695560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W191007
Zoro #
G3695560
UPC #
018471846720
Country of Origin
China

Dimensions

Size
11 1/2
Width
XW
Footwear Width
EW
Heel Height
1 in or Greater
Height
6 in
Footwear Size
11 1/2
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Last Number or Name
Floorhand
Metatarsal System
No
Insulation Weight
None
Footwear Construction Type
Cemented/Stitched
Non Metallic Upper
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Insole System
Removable
Toe Type
Steel
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Waterproof Type
Membrane
Waterproof
Yes
Style Number
W191007
Conductive
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Max. Heat Rating
500 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Puncture Resistant Insole
Yes
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Brown
Insulation Type
None
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
0.67
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.86
Non-Marking Sole
No
Toe Shape
Round
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.67
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.86
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
500 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.7
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented, Stitched
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number W191007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.