This item is Discontinued.

Wolverine Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown W10308

Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # W10308
  • Zoro # G6430803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10308
Zoro #
G6430803
UPC #
018463871419
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Heel Height
1 in or Greater
Height
8 in
Footwear Size
11 1/2
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
8-Inch Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.74
Toe Type
Steel
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Color
Brown
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.19
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
OrthoLite(R)
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Last Number or Name
M711
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Footwear Closure Type
Boa Lacing System
Puncture Resistant Insole
No
Shank Material
Nylon
Non-Marking Sole
Yes
Completely Non Metallic
No
Standards
ASTM F2413-18
Liner Material
PC Dry Lining
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Upper Material Description
Leather/Mesh
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Insulated
No
Style Number
10308
Waterproof Type
Waterproof Membrane
Closure Type
Boa Closure System
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Series
Drillbit Oil Rigger
Outsole Technology
Vibram(R)
Heel Definition
Defined Heel
Closure
Knob-Controlled Lacing System
Construction
Welted
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.19
Insole Technology
OrthoLite(R)
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Dry
0.89
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Knob-Controlled Lacing System, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.