This item is Discontinued.

Wolverine Size 11-1/2W Men's Pull On Steel Work Boots, Brown W02287

Size 11-1/2W Men's Pull On Steel Work Boots, Brown (Discontinued)

  • Mfr # W02287
  • Zoro # G5245320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W02287
Zoro #
G5245320
UPC #
773040635104
Country of Origin
China

Dimensions

Size
11-1/2
Heel Height
1/2 in
Height
10 in
Footwear Width
EW

Details

Footwear Style
Pull On
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Insulated
No
Standards
ASTM F2413-11 M/ 1/75 C/75 EH
Insole System
Wolverine MultiShox(R) Full Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Last Number or Name
Anthem
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Waterproof
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Static Dissipative
No
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Style Number
W02287
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Insulation Weight
None
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Insulation Type
None
Footwear Construction Type
Wolverine Contour Welt(R)
Completely Non Metallic
No
Liner Material
Moisture Managing Mesh
Footwear Shank Type
Nylon
Metatarsal Guard
No
Toe Shape
Round

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number W02287, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.