This item is Discontinued.

Wolverine Size 7-1/2 Men's Pull On Composite Work Boots, Brown W10793

Size 7-1/2 Men's Pull On Composite Work Boots, Brown (Discontinued)

  • Mfr # W10793
  • Zoro # G3376928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10793
Zoro #
G3376928
UPC #
884401210561
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
1 in or Greater
Footwear Width
EW
Height
10 in

Details

Footwear Style
Pull On
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Static Dissipative
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.31
Oil Resisting Sole
Yes
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Metal Chip Resisting Sole
No
Outsole Material
TPU
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Brown
Upper Material Description
Leather
Midsole Material
Moded EVA
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Metatarsal System
No
Footwear Construction Type
Direct Attached
Wide Toe Cap
No
Style Number
W10793
Last Number or Name
N7106
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Manufacturers Suggested Sole Slip Rating
Better
Waterproof
Yes
Conductive
No
Toe Shape
Round
Puncture Resistant Insole
No
Insulated
No
Toe Type
Composite
Completely Non Metallic
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Insole System
Removable
Ninety Degree Heel
Yes
Waterproof Type
Water Resisting Leather
Non Metallic Upper
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Metatarsal Guard
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number W10793, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.