Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wolverine Size 8-1/2W Men's 8" Work Boot Steel Work Boots, Brown W04327

Size 8-1/2W Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # W04327
  • Zoro # G6637145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W04327
Zoro #
G6637145
UPC #
077896680333
Country of Origin
Bangladesh

Dimensions

Size
8-1/2
Height
8 in
Footwear Width
EW
Heel Height
1 in or Greater

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Insole System
Removable Dual Density
Mark II Slip Test Results- Dairy Tile Oily
0.40
Non Metallic Upper
No
Last Number or Name
M711
Completely Non Metallic
No
Ninety Degree Heel
Yes
Shank Material
Nylon
Static Dissipative
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Deep Lug
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insulated
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Color
Brown
Standards
ASTM F2413-11 M I/75 C/75 EH
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Style Number
4327
Liner Material
Dri-Lex(R)
Max. Heat Rating
800 Degrees F
Toe Type
Steel
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Closure Type
Lace
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 4327, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.