Promotion Restriction
|
Not eligible for promotion
|
Footwear Style
|
6 in Work Boot
|
Gender
|
Men's
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Item
|
6-Inch Work Boot
|
Footwear Construction Type
|
Direct Attached
|
Waterproof
|
No
|
Footwear Closure Type
|
Lace Up
|
Puncture Resistant Insole
|
No
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.57
|
Standards
|
ASTM F2413-18
|
Static Dissipative
|
No
|
Footwear Sole Pattern
|
Mini Lug
|
Metatarsal Guard
|
No
|
Last Number or Name
|
M711
|
Satra Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Outsole Material
|
Polyurethane
|
Non Metallic Upper
|
No
|
Style Number
|
3120
|
Chain Saw Cut Resistant
|
No
|
Oil Resisting Sole
|
Yes
|
Max. Heat Rating
|
Not Rated
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Ninety Degree Heel
|
Yes
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.35
|
Mark II Slip Test Results- Dairy Tile Oily
|
0.57
|
Non-Marking Sole
|
No
|
Conductive
|
No
|
Chemical Resisting Sole
|
No
|
Completely Non Metallic
|
No
|
Wide Toe Cap
|
No
|
Color
|
Brown
|
Shank Material
|
Fiberglass
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
0.40
|
Electrical Hazard Rated
|
Yes
|
Liner Material
|
Mesh
|
Footwear Shank Type
|
Nylon
|
Midsole Material
|
Polyurethane
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Insulated
|
No
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Predominant Footwear Color
|
Brown
|
Metal Chip Resisting Sole
|
No
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Insole System
|
Removable Full Cushion Goodbed w/Axidyne Polymer
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Removable Insole
|
Yes
|
Upper Material Description
|
Full Grain Leather
|
Toe Type
|
Steel
|
Upper Material
|
Leather
|
Resists
|
Abrasions, Oils, Slips, Water
|
Closure Type
|
Lace
|
Safety Criteria
|
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
|
Series
|
W03120
|
Metatarsal Guard Style
|
None
|
Slip Resistant
|
Yes
|
Heel Style
|
Defined Heel
|
Non-Marking Upper
|
No
|
Heat Resistant
|
No
|
Construction
|
Direct Attached
|
All-Leather Upper
|
Yes
|
Liner Technology
|
Moisture Wicking
|
Insole Technology
|
Axidyne, Full Cushioned Goodbed, Removable
|
Closure
|
Lace Up
|
Heel Definition
|
Defined Heel
|
Slip-Resistance Value - Mark II - Dry
|
0.57
|
Toe Cap Material
|
Steel
|
Insole Material
|
Polymer
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.4
|
Maximum Heat Rating
|
Not Rated
|
Slip-Resistance Value - Mark II - Wet
|
0.35
|
Style Family
|
6-Inch Work Boot
|
Slip-Resistance Value - Mark II - Oily
|
0.57
|
Upper Material (PRINT)
|
Leather
|
Insole Material (PRINT)
|
Polymer
|
Liner Material (PRINT)
|
Mesh
|
Midsole Material (PRINT)
|
Polyurethane
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Metatarsal Guard (PRINT)
|
No
|
Outsole Material (PRINT)
|
Polyurethane
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Shank Material (PRINT)
|
Fiberglass
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Gender (PRINT)
|
Men's
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Chemical-Resisting Sole (PRINT)
|
No
|
Puncture-Resistant Sole (PRINT)
|
No
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Puncture-Resistant Sole
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Ninety-Degree Heel
|
Yes
|
Oil-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Chemical-Resisting Sole
|
No
|
Metal Chip-Resisting Sole
|
No
|