This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, Steel Toe, Leather, 6 in Height, Brown, 12 M W02406

W02406, Men's 6-Inch Work Boot, Steel Toe, Leather, 6 in Height, Brown, 12 M (Discontinued)

  • Mfr # W02406
  • Zoro # G6820493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W02406
Zoro #
G6820493
UPC #
040707533074
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Size
12
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Steel
Upper Color
Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Upper Material Description
Full Grain Leather
Style Number
W02406
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Midsole Material
Polyurethane
Conductive
No
Non Metallic Upper
No
Insulated
No
Metatarsal Guard
Internal
Wide Toe Cap
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Shank Material
Nylon
Footwear Construction Type
Wolverine Contour Welt(R)
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.65
Puncture Resistant Insole
No
Insole System
Wolverine Multishox(R) with Comfort Gel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Static Dissipative
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Welted
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking, Waterproof
Insole Technology
Wolverine(R) MultiShox(R)
Heel Definition
Defined Heel
Insole Material
Gel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.7
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W02406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.