Zoro Homepage

Waterproof Work Boot, 12 M, 6 in H

  • Mfr # W10653

  • Zoro # G1119172


product price: $194.95
/ea
Free Shipping & Returns

Key Features

Height
6 in
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Wet
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10653
Zoro #
G1119172
UPC #
720026114474
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
M

Details

Item
Waterproof Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Wet
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
Leather
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boot,Waterproof,Leather,6 In.,12M, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.