Women's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7742844


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W201153
Zoro #
G7742844
UPC #
044214441600
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Laces Color
Black
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Lugs
Rubber
Conductive
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Footwear Construction
Cemented
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Heel Style
Flat Heel
Resists
Oils, Slips
Upper Boot Material
All Leather
Insole System
Removable Full-Cushioned Molded EVA
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
For Outdoor Traction
Yes
Toe Shape
Round
Waterproof Type
Full Grain
Footwear Shank Type
Nylon
Heat Resistant
Yes
Shank Material
Nylon
Footwear Shank
Yes
Completely Non Metallic
No
Insole Material
EVA
Footwear Construction Type
Cemented
Removable Insole
Yes
Max. Heat Rating
Not Rated
Upper Color
Black
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Features
Moisture Wicking Mesh Lining To Provide Additional Comfort
Midsole Technology
Rubber
Metatarsal Guard Style
None
Insulated
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Closure Type
Lace Up
Wide Toe Cap
Yes
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Last Number or Name
Wolverine
Non Metallic Upper
Yes
Liner Material
Mesh
Insulation Type
None
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W201153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.