Women's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7744210


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W201153
Zoro #
G7744210
UPC #
044214441594
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Last Number or Name
Wolverine
Midsole Technology
Rubber
Resists
Oils, Slips
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Features
Moisture Wicking Mesh Lining To Provide Additional Comfort
Metatarsal Guard Style
None
Upper Boot Material
All Leather
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Insulated
No
Waterproof Type
Full Grain
Completely Non Metallic
No
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Insole Material
EVA
Puncture Resistant Insole
No
Upper Color
Black
Lugs
Rubber
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Midsole Material
Rubber
Closure Type
Lace Up
Toe Shape
Round
Conductive
No
Ninety Degree Heel
No
Insole System
Removable Full-Cushioned Molded EVA
Chemical Resisting Sole
No
Insulation Type
None
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Toe Style
Round Toe
Predominant Footwear Color
Black
Heel Style
Flat Heel
Liner Material
Mesh
Shank Material
Nylon
Laces Color
Black
Slip Resistant
Yes
Metatarsal Guard
No
Removable Insole
Yes
Standards
ASTM F2413-18
Heat Resistant
Yes
Footwear Shank
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W201153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.