Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 11M, PR
Mfr # W10304
Zoro # G8562626
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562626
- UPC # 018463842976
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- LYLE Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0178-ND_5X3.5)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE 6-Inch Work Boot, M, 12, Brown, PR (W191077)
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Wolverine Composite Toe Boots and Shoes