Shop WONDERFOAM
See all product information
Create Account
Big Letters, PK52
- Mfr # PAC4397
- Zoro # G4852455
product price:Â
$
36.49
/pk of 52, $0.70/ea
Key Features
Color
Assorted
Recommended Grade
Grade PK-2
Includes
52 pieces
Material
Foam
Recommended Age
4-7 Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC4397
- Zoro #
- G4852455
- UPC #
- 194629082438
- Country of Origin
- Taiwan, Province of China
- Color
- Assorted
- Recommended Grade
- Grade PK-2
- Includes
- 52 pieces
- Material
- Foam
- Recommended Age
- 4-7 Years
Description
It's more fun than ever learning the alphabet with this set of WonderFoam® Big Letters. Includes all 26 letters in the alphabet. Jumbo foam pieces (4" x 4") are easy to trace for art projects and easy-to-handle for little hands. Comes in a convenient plastic container. Sold as 2 sets of letters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.