Shop All Traffic Signs
Wonderfoam
Wonderfoam 1531295 Sign Language Letters; Set of 26
Mfr # 1531295
Zoro # G303998360
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wonderfoam
- MFR # 1531295
- Zoro # G303998360
- Country of Origin Taiwan, Province of China
- Category Traffic Signs
Description
WonderFoam Sign Language Letters makes it easy to learn the Sign Language Alphabet with these sturdy letters. Each magnetic piece is 3 in. tall. Vowels are in one color and consonants in another color. Set of 26.
Features- Sign Language letters
- Set of 26
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Dimension: 3 in. H
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHC7)
- LYLE Ped Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11A-2P-24HA (W11A-2P-24HA)
- SIGNMISSION Speed Regulation Sign Speed Limit 5 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22876 (A-1218-22876)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- NMC Detour With Arrow Left Sign (TM194K)
- Wonderfoam Signs