Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wonkawoo WonkaWoo 4072 Sand Digger with Wheels 4072

WonkaWoo 4072 Sand Digger with Wheels (Discontinued)

  • Mfr # 4072
  • Zoro # G304142182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072
Zoro #
G304142182
UPC #
619629140723
Country of Origin
China

Description

Honored as a Parents' Choice Approved Award Winner, the WonkaWoo Sit and Swivel Sand Digger is specially designed to provide excitement, adventure and fun. Its metal design features easy-to-use hand controls, and a contoured adjustable seat. The digger is durable, yet simple to use, leading to hours of fun for young children. In addition, the wheels allow for the children to ride around. Children can lift, move, and dig in a variety of outdoor materials, such as dirt, sand and gravel. Their imagination is the limit! Our digger helps young children improve their hand eye coordination, gross and fine motor skills, while encouraging them to combine movements to accomplish their goals.

Features
  • Durable and stable
  • Built of sturdy materials for lasting fun
  • Adjustable contoured plastic seat
  • Easy-to-grip hand controls to work the scoop
  • Assembles in minutes
Specifications
  • Gender: Male
  • Age Range: 2 - 4 Years
  • Adjustable Seat: Yes
  • Gripping ability: Yes
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.