This item is Discontinued.

Wonkawoo Wonkawoo 4488GR 3-in-1 Tricycle; Scooter & Balance Bike; Green 4488GR

Wonkawoo 4488GR 3-in-1 Tricycle; Scooter & Balance Bike; Green (Discontinued)

  • Mfr # 4488GR
  • Zoro # G303894044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4488GR
Zoro #
G303894044
UPC #
619629244889
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 3-in-1 Tricycle, Scooter & Balance Bike
  • Made from high quality material
For Toddlers & Kids:
  • New for 2020, a 3-in-1 sit-or-scoot scooter for kids 3 to 8 years old. An innovative and sleek design that can transform the scooter into 3 different modes without any tools.
Scooter Mode:
  • A scooter with the seat folded up and rear wheels put together. Just snap in the handle bar with three adjustable height (30/31/32 inches). The deck has a non-slip raised pattern to prevent slipping. Spread the rear wheels and convert into 3-wheeled scooter mode for beginners.
Tricycle/Balance Bike Mode:
  • With a push of a couple buttons, you can easily fold the seat down and turn the scooter into a tricycle. Easily adjust the rear wheels width according to skill level. Just snap on the quick-change pedals and ready to ride the trike. Detach the pedals and put the rear wheels together and the ride becomes a balance bike or walk trainer.
Durable Construction:
  • Premium build using aluminum alloy frame and nylon composite parts to withstand shock and years of rough playing by children. Each rear wheel gets a sturdy brake and is able to stop the scooter quickly but not abruptly so not to throw off the rider. The seat comes with a soft padding for a comfy ride.
Specifications
  • Color: Green
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.