This item is Discontinued.

Wood Industries Eagle, 9 HP, Stationary Gas Compressor, 30 Gallon, 200 PSI, 18 CFM, Honda, Electric/Recoil 9G30TRKE

Eagle, 9 HP, Stationary Gas Compressor, 30 Gallon, 200 PSI, 18 CFM, Honda, Electric/Recoil (Discontinued)

  • Mfr # 9G30TRKE
  • Zoro # G105173637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9G30TRKE
Zoro #
G105173637
UPC #
777589000294
Country of Origin
United States

Description

Eagle 9g30trke, 9 hp, stationary gas compressor, 30 gallon, 200 psi, 18 cfm, honda, electric/recoi features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual removable cylinders for smoother, cooler operation &easy maintenance. engine idle control feature that reduces cost & excessive wear. 9 hp honda gx270manual/electric start engine metal air filters with "auto drop" feature convenient oil drain on front of unit 30 gallon asmeregistered tank, 200psi rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from fly wheel for cooler running &longer life sturdy metal belt guard outlet valve included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.