Shop WOOD VINYL WRAPPED CARTS

4 Drawer, Narrow Wood Vinyl Punch Card Medication Cart

  • Mfr # WV240PC
  • Zoro # G501929548

product price: 
$
3,639.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
19 in
Depth
25 in
Height
44.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WV240PC
Zoro #
G501929548
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
25 in
Height
44.5 in

Description

This wood blend medication cart is capable of holding up to 240 punch cards and is designed to support Culture Change initiatives in long term care by providing a home-like feel. Constructed from lightweight aluminum with a wood vinyl coating, this four drawer cart features a granite look top that is available in a light or dark color. This cart can come in any of our wood finishes, but is shown in our standard Cherry Mahogany finish. Each wood blend medication cart features a standard key lock, adjustable punch card row dividers, ball-bearing full extension drawer slides, protective corner bumpers and 5′′ ball-bearing premium rubber casters. The WV240PC also comes with a locking in-drawer narcotics box for secure storage of medications. Designed with dimensions of 44.5′′ H x 19′′ W x 25′′ D, another key benefit of this model is the cart’s narrow build which allows it to fit into tight spaces. Improve the design of your medication carts and add a new level of comfort for your residents by upgrading your current medication storage solutions to a Harloff furniture style cart.


  • • Lightweight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Single column medication cart with 240 punch card capacity
  • • Key locking cabinet with locking narcotics box located in top drawer
  • • Adjustable row dividers for punch card and liquid storage
  • • Ball-bearing, full extension drawer slides
  • • 5" ball-bearing premium rubber casters
  • • Cart is washable with soap and water
  • • This cart is designed to look like a piece of furniture
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.