This item is Discontinued.

Wooden Mallet Valley Four Seat Sofa in Medium Oak - Charcoal Grey DW2-4MOCG

Valley Four Seat Sofa in Medium Oak - Charcoal Grey (Discontinued)

  • Mfr # DW2-4MOCG
  • Zoro # G109839928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2-4MOCG
Zoro #
G109839928
UPC #
878963009213
Country of Origin
United States

Dimensions

Height
33-1/2 in
Depth
23.3 in
Width
83 in

Details

Standards
TB 11
Finish
Medium Oak
Features
Comfortable, Durable
Material
Wood, Solid Oak
Back Color
Charcoal Gray
Seat Color
Charcoal Gray
Seating Capacity
4
Seat Material
Fabric
Assembly Required
Yes
Load Capacity
400 lb
Item
Beam Seat
Back Material
Fabric
Base Shape
Sled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.